Flat Shipping

Flat Shipping στο €14,99

Για παραγγελίες άνω των 150,00 €

HONEYWELL ML7984A4009 Ενεργοποιητής βαλβίδας | CJ3TAY 278Z30

HONEYWELL ML7984A4009 Ενεργοποιητής βαλβίδας

Διαθέσιμο για παράδοση
Είδος: CJ3TAY Μοντέλο: ML7984A4009Cross Ref: 278Z30

Αποκτήστε το Μάιος 20, Δευτέρα

Επιλογές παράδοσης:

Int. Economy (6-10 ημέρες)
  • Int. Economy (6-10 ημέρες)
  • Int. Express (5-7 ημέρες)
  • Παραλαβή εκ του εργοστασίου

Προϊόν διαθέσιμο για flat αποστολή. Ενιαία τιμή αποστολής 14,99 € για συναλλαγές αξίας 150,00 € και άνω και συνολικού βάρους κάτω των 10 λιρών.

€661.43 /μονάδα
Προσθήκη στο καλάθι
Ζητήστε μια προσφορά

Διαθέσιμες επιλογές πληρωμής

Διαθέσιμες επιλογές παράδοσης

Περιγραφή Προϊόντος:

ΕίδοςΕνεργοποιητής βαλβίδας

Πληροφορίες αποστολής:

Βάρος πλοίου (kg) 1.0395

Λεπτομέρειες:

Honeywell ML7984A4009 valve actuator is a self-adjusting, self-contained, motorised actuator that controls the opening and closing of a valve. It provides the necessary force to move the valve to the desired position. This Honeywell butterfly valve actuator finds application in various oil & gas, water treatment, power generation, chemical processing, HVAC and manufacturing processes. It easily attaches to Honeywell V5011A1858/U 2-way globe valve or Honeywell V5013C1043/U 3-way globe valve for linear stem operation.

Χαρακτηριστικά:

  • Honeywell ML7984A4009 valve actuator supports multiple valves using a single transformer power supply.
  • It is small in size and ideal for installation in confined spaces.
  • This Honeywell butterfly valve actuator's linkage self-adjusts to valve strokes of up to 19 mm (3/4 inches).
  • Its electronic current sensing provides internal protection and a positive full closure force.

Συμβατά αξεσουάρ:

  • Honeywell 272630A auxiliary switch assembly (1-SPDT) and Honeywell 272630B auxiliary switch assembly (2-SPDT) are suitable for seamless electrical connections.
  • Honeywell 40003793-003 Mounting Hardware Bag Assembly: This 8-piece assembly kit is useful for the initial mounting of the brand's valve actuator.
  • Honeywell 272822 Resistor Kit: This kit helps users connect the butterfly valve actuator with multiple Series 90 valves (quarter-turn valves).

Συχνές Ερωτήσεις:

Q. What is the difference between single-acting and double-acting actuators?

A. Single-acting actuators use air pressure to open or close a valve, whereas double-acting actuators can do both.

Q. How to mount Honeywell ML7984 valve actuator?

A.

  • It is advisable to mount the ML7984 valve actuator above the valve body.
  • This positioning helps minimise the risk of damage to the valve actuator in case of condensation or leakage from the valve gland.
  • Begin by removing the stem button from the valve stem.
  • Ensure to save the set screw located inside the stem button for later use.
  • The button itself is not required for the mounting process.
  • Slide the position indicator, which could be a plastic disk or rubber O-ring, over the valve stem.
  • The indicator will automatically align itself to the marking on the yoke after completing one full operating cycle.

Q. How to assemble Honeywell butterfly valve actuator?

A.

  • Begin by sliding the yoke over the valve bonnet.
  • Thread the ML7984 drive shaft onto the valve stem completely by rotating the valve actuator clockwise.
  • Ensure that the drive shaft is fully attached with no threads showing.
  • Use a pin or wrench to prevent the valve stem from turning while tightening.
  • Avoid damaging the threads or any other parts of the stem while tightening.
  • Orient the conduit hole in the most suitable direction, then tighten the locknuts on the U-bolt securely.
  • Loosen the two screws located on the top of the valve actuator to remove the plastic cover.
  • These screws are captive, so rotate them three complete revolutions to release the cover.
  • Once removed, drop either a slot-headed or Allen Hex type of set screw (both included in the plastic bag) into the top of the shaft, with the slotted or hexed side facing up.
  • Depending on the type of set screw used, tighten it using a 5mm (3/16 inch) slotted screwdriver or a 1/8x 6 Allen wrench. This will lock the valve stem in place.

Εξερευνήστε προϊόντα

Επικοινωνήστε μαζί μας

Επικοινωνήστε αμέσως με τον διαχειριστή του λογαριασμού σας για να λάβετε προσωπικές συμβουλές.
Είμαστε διαθέσιμοι Δευτέρα έως Παρασκευή, από την 07:30 μέχρι 17:00.

HONEYWELL ML7984A4009 Ενεργοποιητής βαλβίδας
€661.43 /μονάδα